Shop All Showerhead and Tub Accessories
Delta
Adjustable, Wall Mount Elbow
Mfr # U4985-BL-PK
Zoro # G8311882
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 4.09
- Length 4.09
- Height 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4985-BL-PK
- Zoro # G8311882
- UPC # 034449844963
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.09 |
Length | 4.09 |
Height | 2.22 |
Width | 2.22 |
Overall Height (In.) | 2.22 |
Overall Width (In.) | 2.22 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Matte Black |
Item | Hand Shower Mount Showering Component Faucet |
Weight | 0.8 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Adjustable,Wall Mount Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 3422 psi (093-020-012)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- AMERICAN FILTER CO 4 H, 12 PK (FPBS2777RF3-AFC-RF-F2-12-92865)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- DELTA Other Bottle Trap (DT041141-CZ)
- DELTA Monitor R 13 Series Tub/Shower Trim, Pk3 (T13420-PD)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-KS-PK)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNBXHF)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- DELTA Filis In Wall Tub And Shower Trim With Push Button Diverter (T853340)
- Delta Showerhead and Tub Accessories