Shop All Showerhead and Tub Accessories
Delta
Adjustable, Wall mnt for Handshower
Mfr # RP61294BL
Zoro # G8311797
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 4.19
- Length 4.19
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP61294BL
- Zoro # G8311797
- UPC # 034449845014
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Height | 2 |
Width | 2 |
Overall Width (In.) | 2 |
Overall Height (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Matte Black |
Item | Trim Repair Part Faucet |
Weight | 0.42 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Adjustable,Wall mnt for Handshower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Em65Hhc Green Electricals (98750C)
- ZORO SELECT NylonTubing, 4mm ID, 6mm OD, 100 Ft. (1523-4mm6mm)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA16)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12480)
- DELTA Sleeve for use with RP6081, Chrome (RP6081)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- DELTA Adjustable Slide Bar / Grab Bar Assembly With Elbow (51500-BL)
- DELTA Other Shower Trim Kit With Clear Knob Handle (RP101821)
- DELTA Vero Shower Flange (RP51034KS)
- FIXTURE FIX Fixture Fix 1517861 Porcelain Touch-up Paint Glaze - Kohler White (1517861)
- Delta Showerhead and Tub Accessories