Shop All Bathroom Safety Bars and Chairs
Delta
Adjustable, Adjust, Silde BarGrab Bar, 2Set HndShwr, White
Mfr # 52001-DS
Zoro # G8311602
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Type Adjustable
- Standards ADA Compliant Certified, ASME A112.18.1 / CSA B125.1, ICC/ANSI A117.1
- Dia 1-1/2"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52001-DS
- Zoro # G8311602
- UPC # 034449669283
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Depth (In.) | 8.41 |
Overall Height (In.) | 17.44 |
Overall Width (In.) | 6.38 |
Bar Length | 24" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | White |
Type | Adjustable |
Standards | ADA Compliant Certified, ASME A112.18.1 / CSA B125.1, ICC/ANSI A117.1 |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 300 lb. |
Item | Adjust,Silde BarGrab Bar,2Set HndShwr |
Includes | Full Spray Hand Shower with Rub Clean and Dual Check Valves; 60" Ultra Flex(R) Hose or 69" Double Spiral Hose; Set of Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws; 60" to 82" Stretchable Hose; Side Mechanism |
Features | Full Body Spray, Ideal for Every Shower Need; Pause Feature Reduces Water to a Trickle, Giving You Space for Shaving, Lathering and Other Shower Tasks While Maintaining Your Temperature Settings; This Spray Setting Helps you Conserve Water, So You Can Worry Less about Depleting Your Supply of Hot Water; 60" to 82" Stretchable Hose; Side Mechanism |
Weight | 3.38 lb |
Flow Rate (GPM) | 2.50 |
CEC Compliant | F |
Series | Universal Showering Components |
Description
Adjust,Silde BarGrab Bar,2Set HndShwr
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P722)
- NIBCO 1-1/4" x 1-1/4" x 1" NOM C Copper Reducing Tee (611 11/4X11/4X1)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing, Inside Dia.: 0.430" (70521)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-CZ, Champagne Bronze (41924-CZ)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41942)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome (41642)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- DELTA BAR GRAB-9"" (DF509-PC1)
- DELTA 3 L, Grab bar, Stainless (41612-SS)
- WINGITS 29" L, Rectangular Rear Mount, Phenolic, Tub Seat, White (WBTR290185PW)
- Delta Bathroom Safety Bars and Chairs