Shop All Showerhead and Tub Accessories
Delta
ADA, Grab Bar, Hand Shower Mount
Mfr # U6500
Zoro # G8782897
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 1.38
- Length 1.38
- Weight 0.616 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U6500
- Zoro # G8782897
- UPC # 034449855457
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.38 |
Length | 1.38 |
Height | 5.69 |
Width | 4.06 |
Overall Width (In.) | 4.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 5.69 |
Details
Type | Faucet |
Finish | Chrome |
Item | Hand Shower Mount Showering Component Faucet |
Weight | 0.616 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
ADA,Grab Bar,Hand Shower Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch X 4 Inch SCH 80 PVC Nipple (6620053)
- AMERICAN STANDARD Cartridge FMty FaucetIn Blister Pack (951764-0070AP)
- SLOAN Royal 9611 (3918755)
- JONES STEPHENS ADAPTER INSERT BARB MALE 3/8X3/8IN (N14004)
- DELTA Modern Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27867-BL)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27933-SS)
- DELTA Pivotal Monitor 14 Series H2Okinetic Tub and Shower Trim MB (T14499-BL)
- DELTA Stretchable Metal Hose (U495D-69-PK)
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- MUSTEE Free Standing Shower Stall 74-3/4"x32" (80)
- Delta Showerhead and Tub Accessories