Shop All Faucet Repair and Maintenance
Delta
Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8"
Mfr # RP17451
Zoro # G3738007
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Delta
- Material Acrylic
- Finish Clear
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP17451
- Zoro # G3738007
- UPC # 034449218917
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 2 1/2 in x 2 1/8 in |
Length (In.) | 2-1/2 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Delta |
Material | Acrylic |
Finish | Clear |
Material of Construction | Plastic |
For Use With | Delta 600 Series Single Lever Tub/Shower Faucets |
Handle Type | Single Handle |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Delta, Faucet Handle Type Knob, Finish Clear, Use With Water Temp. Hot/Cold, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (6P798)
- ACORN CONTROLS Metering Air Diaphragm Springs, PK10 (2563-023-001)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361119605)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3191)
- DELTA Bonnet Nut (RP82294)
- DELTA Pair of Tub and Shower Faucet O-Rings (RP14414)
- DELTA Delta Ashlyn Temperature Knob & Cover - 17 Series Stainless (RP77164SS)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- DELTA Wand Assembly (RP90841SP)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass (R22000-WS)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc For - Part# Ts012442-40Ns (TS012442-40NS)
- Delta Faucet Repair and Maintenance