Shop All Kitchen Faucets
Delta
8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet
Mfr # 21996LF-SS
Zoro # G8325121
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Stainless
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 21996LF-SS
- Zoro # G8325121
- UPC # 034449604864
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 11.63 |
Width | 15.5 |
Length | 9.75 |
Overall Height (In.) | 11.63 |
Depth (In.) | 9.75 |
Overall Width (In.) | 15.5 |
Description
Two Handle,Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 36 ALU AP334 Threshold (8102)
- LEGEND VALVE 2" X 1/2" BLACK HEX BUSHING (350-626C)
- SLOAN Stop Cap Kit H1010A PVDBN Stop Cap Kit (1 Vand Res) (3308773)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, MtB (9113T-BL-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Faucet (87T105)
- DELTA 4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9197-RB-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101LF-WF)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- Delta Kitchen Faucets