Shop All Kitchen Faucets
Delta
8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray
Mfr # B4410LF-SS
Zoro # G8796529
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Stainless
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B4410LF-SS
- Zoro # G8796529
- UPC # 034449701556
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 8.38 |
Width | 12.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-1/2 |
Length | 11.19 |
Depth (In.) | 11.19 |
Overall Width (In.) | 12.56 |
Overall Height (In.) | 8.38 |
Description
Single,Hndl Kitchen Fct with Spray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel 24" Towel Bar (Y1224BN)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV12)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-BL)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9183-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183T-AR-DST)
- DELTA 8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet (100LF-WF)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- KOHLER Crue Single-Handle Semi-Professional Kitchen Sink Faucet (22973-2MB)
- Delta Kitchen Faucets