Shop All Kitchen Faucets
Delta
8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray
Mfr # 440-SS-DST
Zoro # G8796501
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 440-SS-DST
- Zoro # G8796501
- UPC # 034449587969
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 8 |
Spout Length | 9-3/16 |
Width | 10.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 10.94 |
Overall Height (In.) | 8 |
Depth (In.) | 10.94 |
Overall Width (In.) | 10.5 |
Description
Single,Hndl Kitchen Fct with Spray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 1/2 in Nominal Pipe Size, Fully Threaded, Schedule 40, Male NPT x Male NPT, Steel, Black (5P650)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-196)
- ALLPOINTS Slide Latch For Rr Door (8009910)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 11)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-DST)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-WH-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, MtB (9113T-BL-DST)
- DELTA Two Handle Kitchen Faucet, w/Spray (2497LF)
- DELTA Charmaine P/D Kit Fct Cm (19962Z-SD-DST)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (B4410LF-SS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-E3ABCP)
- Delta Kitchen Faucets & Accessories