Shop All Kitchen Faucets
Delta
8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet
Mfr # 2102LF
Zoro # G8801368
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2102LF
- Zoro # G8801368
- UPC # 034449620062
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9 |
Depth (In.) | 10.5 |
Overall Height (In.) | 6.25 |
Overall Width (In.) | 10.59 |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Two Handle Knob |
Mounting Type | Deck Mount |
Item | Two Handle,Kitchen Faucet |
Residential / Commercial | Commercial |
Valve Type | Washerless stem cartridge |
Series | 2100 / 2400 Series |
CEC Compliant | T |
Flow Rate (GPM) | 1.8 |
Weight | 3.02 lb |
Description
Two Handle,Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- KOHLER Aerator, Laminar, Small, 1.2 Gpm (1267079)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Brushed Nickel (UP7000BN)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (R7H5150-PP)
- DELTA Cassidy Two Handle Kitchen Faucet with Spray (2497LF-CZ)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-KS-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-CZ-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-KS)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Fundtins, 1HdlPulOut KitchenFaucet Stinles (B4310LF-SS)
- DELTA Single Handle Bar Faucet (1959LF)
- Delta Kitchen Faucets