Shop All Kitchen Faucets
Delta
8" Mount, Commercial 3 Hole Single, Handle Kitchen Faucet
Mfr # 120LF
Zoro # G8796352
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 120LF
- Zoro # G8796352
- UPC # 034449694742
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 10.5 |
Overall Height (In.) | 7.5 |
Depth (In.) | 9.41 |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Single,Handle Kitchen Faucet |
Residential / Commercial | Commercial |
Valve Type | Stainless Steel Ball |
Flow Rate (GPM) | 1.8 |
Series | 134 / 100 / 300 / 400 Series |
CEC Compliant | T |
Weight | 3.772 lb |
Description
Single,Handle Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1" Wall (693678)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- NIBCO PRESS SYSTEM Adapter, Female, 1-1/4", Press X FIP (9025550PC)
- PLUMB PAK Bath Drain Waste Shoe 1-1/2 (PP7088RB)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9193T-AR-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-AR-DST)
- DELTA 22 (9159-ARLS-DST)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- DELTA Manual, 8" Mount, Commercial 1, 3 and 4 Hole Low Arc Kitchen Faucet (101LF-HDF)
- ACCENT Accent K-5342 Two Handle Kitchen Faucet - Chrome (K-5342)
- Delta Kitchen Faucets & Accessories