Shop All Kitchen Faucets
Delta
8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet
Mfr # 100LF-WF
Zoro # G0600297
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 100LF-WF
- Zoro # G0600297
- UPC # 34449694698
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8 |
Overall Height (In.) | 7.81 |
Depth (In.) | 10 |
Overall Width (In.) | 10 |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Single Handle Lever |
Mounting Type | Deck Mount |
Item | Single Handle Kitchen Faucet |
Residential / Commercial | Commercial |
Valve Type | Stainless Steel Ball |
Series | 134 / 100 / 300 / 400 Series |
Flow Rate (GPM) | 1.8 |
CEC Compliant | T |
Weight | 3.12 lb |
Description
Item Single Handle Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- DANCO Faucet Cartidge Aqua/Gb (9D00089902)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- DELTA 8" Mount, Commercial 1 or 3 Hole Linden, 1Hdl, PullOut Kitchen Faucet Chr (4153-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183T-AR-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-DST)
- DELTA Core 1-Hdl Kitchen Fct P110LF CH (P110LF)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-CZ-DST)
- DELTA Single Handle Pull-Out Kitchen Faucet (4159-DST)
- KOHLER Riff Single-Handle Bar Sink Faucet (23833-2BZ)
- Delta Kitchen Faucets