Shop All Kitchen Faucets
Delta
8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH
Mfr # 100LF-HDF
Zoro # G8789343
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 100LF-HDF
- Zoro # G8789343
- UPC # 034449643870
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 8-11/16 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Depth (In.) | 10.22 |
Overall Width (In.) | 10.5 |
Overall Height (In.) | 9.13 |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Item | HDF 1-Hdl Kitchen Faucet 100LF-HDF CH |
Residential / Commercial | Commercial |
Valve Type | DIAMOND(TM) Seal Valve |
Series | HDF |
Flow Rate (GPM) | 1.50 |
CEC Compliant | T |
Weight | 3.95 lb |
Description
HDF 1-Hdl Ktchn Fct 100LF-HDF CH
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Fitting Elbow, 3 1/16" O.D. (M200100BRB90)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1-1/2" Cplr x 1-1/2" Male NPT (BULK-CGF-104)
- LEGEND VALVE 1/8" BRONZE TEE NO LEAD (310-100NL)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L (0500093562)
- DELTA 8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet (2102LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9178-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9178-SP-DST)
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- DELTA Foundations Single Handle Kitchen Faucet (B1310LF)
- DELTA Operating in Stainless Steel Lined Sockets, 8" Mount, Commercial 3 or 4 Hole Kitchen Faucet (2497LF)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- Delta Kitchen Faucets & Accessories