Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9959-DST
Zoro # G4013710
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9959-DST
- Zoro # G4013710
- UPC # 34449644426
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 13.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 4.38 |
Spout Length | 6-1/2 |
Overall Width (In.) | 4.38 |
Overall Height (In.) | 13.5 |
Depth (In.) | 8.5 |
Length | 8.5 |
Description
Delta Trinsic Single Handle Pull-Down Bar / Prep Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- JONES STEPHENS Stamped Strainer, Brushed Nickel, 4-1/4" (C6089BN)
- BANJO T-Line Strainer, 1/2", 177 Microns, Poly (LSTM050-80C)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1159LF)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-AR)
- DELTA Emmeline Single Handle Pull-Down Kitchen Faucet (9182-AR-PR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4197-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-AR-DST)
- DELTA Manual, 8" Mount, Commercial 3 and 4 Hole Low Arc Kitchen Faucet (400-DST)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- Delta Kitchen Faucets & Accessories