Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9959-BL-DST
Zoro # G4012475
product price: $493.08
/ea
Free Shipping & Returns
$493.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Matte Black
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9959-BL-DST
- Zoro # G4012475
- UPC # 34449798150
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 6-1/2 |
Depth (In.) | 8.5 |
Overall Width (In.) | 4.38 |
Overall Height (In.) | 13.5 |
Details
Number of Holes | 1 or 3 |
Mounting Hole Center to Center | 8" |
Finish | Matte Black |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Pull-Down |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Flow Rate (GPM) | 1.8 |
Series | Trinsic |
CEC Compliant | T |
Valve Type | Euromotion DIAMOND(TM) Valve |
Weight | 5.55 lb |
Description
Delta Trinsic Single Handle Pull-Down Bar / Prep Faucet Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 6 in Pipe Size (856-060)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (4304)
- SLOAN Sloan ST-2029 ADA Compliant Water Closet With ROYAL 111 Flushometer, 1.28 GPF (20201001)
- PARKER 1/2" Compression x MNPT Brass Connector 25PK (68CA-8-8)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- DELTA Commercial 2 Hole Kitchen Faucet (441-SS-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet With Touch2O Technology (9190T-CZ-DST)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-AR-DST)
- DELTA 8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet (B2310LF)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- Delta Kitchen Faucets