Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9693-DST
Zoro # G4030739
Free Shipping & Returns
$607.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 9693-DST
- Zoro # G4030739
- UPC # 34449866224
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 10-3/16 |
Width | 6 |
Height | 18.56 |
Depth (In.) | 12 |
Overall Height (In.) | 18.56 |
Overall Width (In.) | 6 |
Length | 12 |
Description
Delta Pivotal Single Handle Exposed Hose Kitchen Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 4" Dia x 18" L 321 SS Flexible Metal Hose (G400SM180)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (463-050X)
- DELTA Manual, 4" Mount, Commercial 3 Hole Bathroom Faucet (501-DST)
- DELTA Manual, 8" Mount, Commercial 1, 3 and 4 Hole Low Arc Kitchen Faucet (101LF-HDF)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Faucet (87T105)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-BL-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-CZ-DST)
- MOEN Camerist One-Handle Bar Faucet (4905)
- Delta Kitchen Faucets