Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9193-DST
Zoro # G4022923
product price: $529.76
/ea
Free Shipping & Returns
$529.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9193-DST
- Zoro # G4022923
- UPC # 34449866309
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 6 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-1/2 |
Height | 15.5 |
Length | 11.5 |
Depth (In.) | 11.5 |
Overall Height (In.) | 15.5 |
Overall Width (In.) | 6 |
Description
Delta Pivotal Single Handle Pull Down Kitchen Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Standard Shower Only (T473EP)
- ZORO SELECT 1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1882-120)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- LARSEN SUPPLY CO Moen0519 Stem Cartridge (S-764-3)
- DELTA 8" Mount, Commercial 1 or 3 Hole Single Handle Pull-Out Faucet (470-DST)
- DELTA Emmeline Single Handle Pull Down Kitchen Faucet (9182-CZ-PR-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-AR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9183-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-AR-DST)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Widespread Faucet, 4" Spout, 6" Handle (LK801GN08L2)
- Delta Kitchen Faucets & Accessories