Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9183-DST
Zoro # G4009352
product price: $437.85
/ea
Free Shipping & Returns
$437.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9183-DST
- Zoro # G4009352
- UPC # 34449802970
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 9-1/4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 4.38 |
Depth (In.) | 9.25 |
Overall Height (In.) | 15.5 |
Details
Number of Holes | 1 or 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Pull-Down |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
CEC Compliant | T |
Flow Rate (GPM) | 1.80 |
Valve Type | Euromotion DIAMOND(TM) Valve |
Series | Mateo |
Weight | 6.424 lb |
Description
Delta Mateo Single Handle Pull-Down Kitchen Faucet with ShieldSpray® Technology Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Wash Machine Valve Hot (102-209)
- SLOAN Master Rebuild Kit, Closet, 3.5 GPF (R1003A)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- DELTA Other: Contemporary Round Beverage Faucet (1930-CZ-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-DST)
- DELTA Commercial 1 or 3 Hole Kitchen Faucet (1953LF-AR)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1123)
- Delta Kitchen Faucets & Accessories