Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9159T-DST
Zoro # G4018881
product price: $629.93
/ea
Free Shipping & Returns
$629.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9159T-DST
- Zoro # G4018881
- UPC # 34449644457
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 10.5 |
Spout Length | 9-1/2 |
Height | 15.69 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Length | 9.5 |
Depth (In.) | 9.5 |
Overall Height (In.) | 15.69 |
Overall Width (In.) | 10.5 |
Description
Delta Trinsic Single Handle Pull-Down Kitchen Faucet with Touch2O® Technology Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX TUBE CUTTER 1/2"" (U701A)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y87)
- SMITH-COOPER 5" x 3" Reducing Coupling (4316001300)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Coupler (LCD10006)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4159-BL-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Faucet (87T105)
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9693-DST)
- DELTA Manual, 4" Mount, Commercial 2 Hole Gooseneck Bar Faucet (1903-DST)
- DELTA Operating in Stainless Steel Lined Sockets, 8" Mount, Commercial 3 or 4 Hole Kitchen Faucet (2497LF)
- Delta Kitchen Faucets & Accessories