Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9159-DST
Zoro # G4030580
Free Shipping & Returns
$403.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 9159-DST
- Zoro # G4030580
- UPC # 34449644396
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.69 |
Width | 11.34 |
Spout Length | 9-1/2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 15.69 |
Overall Width (In.) | 11.34 |
Depth (In.) | 4.38 |
Length | 4.38 |
Description
Delta Trinsic Single Handle Pull-Down Kitchen Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 (KO10K12S-75)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- LEGEND VALVE 3" X 10" 304 SS NIPPLE (304-214)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS20012)
- DELTA Manual, 4" Mount, Commercial 3 Hole Bathroom Faucet (501-DST)
- DELTA 8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet (2102LF)
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- DELTA Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (100-DST)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- DELTA 6.87" to 9.25" Mount, Commercial WalMnt, ServSink Faucet Ch 28P4 2Hdl 8" (28P4402LF)
- FISHER MFG Swing Spout (3964)
- Delta Kitchen Faucets & Accessories