Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9159-AR-DST
Zoro # G4030824
product price: $497.49
/ea
Free Shipping & Returns
$497.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Arctic Stainless
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9159-AR-DST
- Zoro # G4030824
- UPC # 34449644402
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 11.34 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-1/2 |
Height | 15.69 |
Depth (In.) | 4.38 |
Overall Height (In.) | 15.69 |
Length | 4.38 |
Overall Width (In.) | 11.34 |
Description
Delta Trinsic Single Handle Pull-Down Kitchen Faucet Arctic Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Elbow, 3/8" Tube Size (31096018)
- EPC Coupling Copper Cxc 2In (30966)
- RIDGID Press Tool Jaw (76672)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/8" Female x 1/8" Female NPT (FC01-01)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4159-BL-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1159LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-DST)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-CZ-PR-DST)
- DELTA 4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA Single Handle Pull-Out Kitchen Faucet (4159-DST)
- DURA FAUCET HEAVY DUTY SINGLE LEVER ARC RV LAVATORY FAUCET - VENETIAN BRONZE (DF-NML210-VB)
- Delta Kitchen Faucets & Accessories