Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Fundtins, 1HdlPulOut KitchenFaucet Stinles
Mfr # B4310LF-SS
Zoro # G8803790
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Stainless
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B4310LF-SS
- Zoro # G8803790
- UPC # 034449624466
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 10 |
Spout Length | 8-3/4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 10.75 |
Length | 10.91 |
Overall Height (In.) | 10 |
Overall Width (In.) | 10.75 |
Depth (In.) | 10.91 |
Description
Fundtins,1HdlPulOut KtchFct Stinles
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P796)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- WATTS FITTING BULKHEAD 3/4""P/B (CBTF34PBBG1)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- DELTA Manual, 8" Mount, Commercial 3 and 4 Hole Low Arc Kitchen Faucet (400-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1159LF)
- DELTA Charmaine P/D Kit Fct Cm (19962Z-SD-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, VBrnz (9113T-RB-DST)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-SS-DST)
- T&S BRASS Faucet, 4"Deck , 6"Spt, Leadfree (B0228)
- Delta Kitchen Faucets