Shop All Showerheads and Tub Faucets
Delta
7-Setting Glide Rail Hand Shower, Chrome, Wall
Mfr # 51751
Zoro # G8320273
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 70" UltraFlex Hose
- Flow Rate 1.75 gpm
- Mounting Type Wall
- Finish Chrome
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51751
- Zoro # G8320273
- UPC # 034449668842
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 24" |
Width | 3-13/16" |
Face Dia. | 3-13/16" |
Details
Includes | 70" UltraFlex Hose |
Item | 7-Setting Glide Rail Hand Shower |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Description
Premium,7 Set,Glide Rail HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- ZORO SELECT Female Socket, Cast Iron Wye (221334)
- PARKER 1/2" Flare x MNPS Brass Connector 10PK (48IFHD-8-8)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433-SS)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall (T14238-SS)
- DELTA Faucet, Slide Bar and Handshower, ADA, Chrome (P62410)
- DELTA 22 (T17T467-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55140-BL)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2253EPBN)
- Delta Showerheads and Tub Faucets