Shop All Kitchen Faucets
Delta
6.87" to 9.25" Mount, Commercial WalMnt, ServSink Faucet Ch 28P4 2Hdl 8"
Mfr # 28P4402LF
Zoro # G8805428
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 6.87" to 9.25"
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 28P4402LF
- Zoro # G8805428
- UPC # 055870373600
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Mounting Hole Center to Center | 6.87" to 9.25" |
Finish | Polished Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Hooded Blade Handle |
Mounting Type | Wall Mount |
Item | WalMnt,ServSink Faucet Ch 28P4 2Hdl 8" |
Residential / Commercial | Commercial |
Flow Rate (GPM) | 1.50 |
Series | 28P4 |
CEC Compliant | T |
Weight | 7.25 lb |
Description
WalMnt,ServSink Fct Ch 28P4 2Hdl 8 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302341)
- KIPP Tube clamps flange aluminum (K0480.5240)
- BREEZE Hose Clamp Ss Sae 28 (6728550)
- MOEN Contemporary 30" Towel Bar (P5130BN)
- DELTA Foundations Single Handle Pull-Out Kitchen Faucet (B4310LF-SS)
- DELTA Manual, 1 Hole Single Handle Pull-Down Kitchen Faucet (9159-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- DELTA 134 / 100 / 300 / 400 Series Single Handle Kitchen Faucet (120LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Linden, 1Hdl, PullOut Kitchen Faucet Chr (4153-DST)
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-VS)
- Delta Kitchen Faucets & Accessories