Shop All Kitchen Faucets
Delta
6.87" to 9.25" Mount, Commercial WalMnt, ServSink Faucet Ch 28P4 2Hdl 8"
Mfr # 28P4202LF
Zoro # G8805437
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 6.87" to 9.25"
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 28P4202LF
- Zoro # G8805437
- UPC # 055870373587
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Mounting Hole Center to Center | 6.87" to 9.25" |
Finish | Polished Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Hooded Blade Handle |
Mounting Type | Wall Mount |
Item | WalMnt,ServSink Faucet Ch 28P4 2Hdl 8" |
Residential / Commercial | Commercial |
CEC Compliant | T |
Flow Rate (GPM) | 1.50 |
Series | 28P4 |
Weight | 5.3 lb |
Description
WalMnt,ServSink Fct Ch 28P4 2Hdl 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA COMPRESSION STEM FOR PHOENIX/STREAMWAY, FITS HOT & COLD HDLS, BRASS (PF284012)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- WATTS Float Valve, Heavy Duty, 1/2", 0780003 (0780003)
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9178-DST)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-CZ)
- DELTA Other: Contemporary Round Beverage Faucet (1930-CZ-DST)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-AR)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-CZ-DST)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- Delta Kitchen Faucets & Accessories