Shop All Shower & Bathtub Parts
Delta
6-Setting 3-Port Diverter Trim
Mfr # T11967
Zoro # G7823823
product price: $156.21
/ea
Free Shipping & Returns
$156.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 3.25
- Length 3.25
- Width 4.5
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11967
- Zoro # G7823823
- UPC # 034449717298
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 3.25 |
Length | 3.25 |
Width | 4.5 |
Height | 5.5 |
Overall Height (In.) | 5.5 |
Overall Width (In.) | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Diverter Trim,6-Setting,3-Port |
Type | Faucet |
Finish | Chrome |
Weight | 2.04 lb |
Handle Type | Single Handle Lever |
CEC Compliant | T |
Series | Ara® |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Diverter Trim,6-Setting,3-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breakers V600Aa Cp Vac Brkr 3/4 X 15 (0393047)
- KOHLER Orifice (1006056-BC)
- WESTBRASS Push/Pull Style Large Kitchen Basket Strainer in Powdercoated Almond (D2143P-51)
- NIBCO 1-1/4" x 1" NOM C Copper Reducer (C600 11/4x1)
- DELTA 6-Setting 3-Port Diverter Trim (T11967-SS)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim - Less Handle (T14497-SSLHP)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- DELTA Three Setting, 2-Port Diverter Trim (T11894-SS)
- DELTA Delta Universal Showering Components (BAS4BX)
- DELTA Shower Arm (RP6023SS)
- KOHLER Mounting-Block For Loure Bath Filler (97343-NA)
- Delta Shower & Bathtub Parts