Shop All Shower & Bathtub Parts
Delta
6-Setting 3-Port Diverter Trim
Mfr # T11967-SS
Zoro # G7823726
product price: $244.79
/ea
Free Shipping & Returns
$244.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 3.25
- Length 3.25
- Height 5.5
- Weight 2.07 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11967-SS
- Zoro # G7823726
- UPC # 034449717304
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 3.25 |
Length | 3.25 |
Height | 5.5 |
Width | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 4.5 |
Overall Height (In.) | 5.5 |
Details
Item | Diverter Trim,6-Setting,3-Port |
Type | Faucet |
Finish | Stainless |
Weight | 2.07 lb |
CEC Compliant | T |
Handle Type | Single Handle Lever |
Series | Ara® |
Function | Showering Component |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Description
Diverter Trim,6-Setting,3-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2", FNPT x FNPT, Bronze, Y Strainer (6NPX4)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- DELTA 6-Setting 3-Port Diverter Trim (T11967)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- DELTA Delta T17Th Univ Dual Shw Trim, Diverter (T17TH325)
- DELTA Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-SS-PR)
- DELTA Classic Roman Tub Trim (T2710)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14267-BL)
- KOHLER Artifacts Showerarm And Flange (72775-BN)
- Delta Shower & Bathtub Parts