Shop All Shower & Bathtub Parts
Delta
6-Setting 3-Port Diverter Trim
Mfr # T11964-SS
Zoro # G7822134
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Length 3.5
- Height 4.5
- Width 4.5
- Series Ashlyn®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11964-SS
- Zoro # G7822134
- UPC # 034449737548
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 3.5 |
Height | 4.5 |
Width | 4.5 |
Details
Item | Diverter Trim,6-Setting,3-Port |
Type | Faucet |
Finish | Stainless |
Series | Ashlyn® |
Function | Showering Component |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Description
Diverter Trim,6-Setting,3-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- ZSI CushionedStrip, Roll, L 240 In, W 1 5/8 In (S-716)
- HOME-FLEX Home-flex 4903290 Underground 1 Insert x 1 in. Dia. MIP Polyethylene Gas Pipe Transition (4903290)
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- DELTA Universal Showering Components Adjustable Wall Mount for Hand Shower (U4010-CZ-PK)
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-BL-PK)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- KOHLER Flipside 2.5 Gpm Multifunction Wall-M (15996-CP)
- Delta Shower & Bathtub Parts