Shop All Shower & Bathtub Parts
Delta
6-Setting 3-Port Diverter Trim
Mfr # T11900-SS
Zoro # G7823918
product price: $199.29
/ea
Free Shipping & Returns
$199.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 3.47
- Width 4.5
- Height 4.5
- Mfr. Series Excluded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11900-SS
- Zoro # G7823918
- UPC # 034449574662
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 3.47 |
Width | 4.5 |
Height | 4.5 |
Details
Item | Diverter Trim,6-Setting,3-Port |
Type | Faucet |
Finish | Stainless |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Other |
Handle | Single Handle Lever |
Description
Diverter Trim,6-Setting,3-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- ANVIL 1/8" Female NPT Malleable Iron Cap Class 150 (0318900008)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- DELTA 6-Setting 3-Port Diverter Trim (T11900-RB)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297)
- DELTA Seven Setting, Wall Bar Hand Shower (75800140)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- DELTA Delta Shower Arm, 16", Venetian Bronze (RP46870RB)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17064)
- KOHLER Magnet Kit (1262415-VS)
- Delta Shower & Bathtub Parts