Shop All Shower & Bathtub Parts
Delta
6-Setting 3-Port Diverter Trim
Mfr # T11900-RB
Zoro # G7823936
product price: $212.59
/ea
Free Shipping & Returns
$212.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 3.47
- Width 4.5
- Height 4.5
- Handle Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11900-RB
- Zoro # G7823936
- UPC # 034449574655
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 3.47 |
Width | 4.5 |
Height | 4.5 |
Details
Item | Diverter Trim,6-Setting,3-Port |
Type | Faucet |
Finish | Venetian Bronze |
Handle | Single Handle Lever |
Function | Showering Component |
Series | Other |
Mfr. Series | Excluded |
Description
Diverter Trim,6-Setting,3-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 X 3/8 Brass Reducer Coupling (5318029)
- ELKAY Drain Replacement Kit, for EZSTL models (97969C)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (107-633-NP)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- DELTA 6-Setting 3-Port Diverter Trim (T11900-SS)
- DELTA 3.41 L, Accessory, Stainless (41724-SS)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27859-SS)
- DELTA Vero 6-Setting 3-Port Diverter Trim Stainless (T11953-SS)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim - Less Handle (T14297-LHP)
- DELTA Ceiling Mount, Shower Arm and Flange (U4999)
- GROHE Universal Holder For Sliding Rail Starli (12353000)
- Delta Shower & Bathtub Parts