Shop All Kitchen Faucets
Delta
4" Mount, Commercial 2 or 3 Hole Two Handle, Bar / Prep Faucet
Mfr # B28910LF
Zoro # G8801298
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 or 3
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B28910LF
- Zoro # G8801298
- UPC # 034449637183
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 11 |
Overall Width (In.) | 8.5 |
Details
Number of Holes | 2 or 3 |
Mounting Hole Center to Center | 4" |
Finish | Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Two Handle Lever |
Mounting Type | Deck Mount |
Item | Two Handle,Bar / Prep Faucet |
Valve Type | Washerless stem cartridge |
Residential / Commercial | Commercial |
CEC Compliant | T |
Flow Rate (GPM) | 1.80 |
Series | Foundations |
Weight | 2.8 lb |
Description
Two Handle,Bar / Prep Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Garbage Disposal Cover for InSinkErator Black (143018)
- KOHLER Kingston Ultra Wall-Mounted Rear Spud Flushometer Bowl (84323-0)
- MOEN Spot Resist Stainless (3942SRS)
- THRIFCO PLUMBING 3/8 Brass Tee (9317064)
- DELTA Two Handle Kitchen Faucet, w/Spray (2497LF)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-DST)
- DELTA Charmaine P/D Kit Fct Cm (19962Z-SD-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Fundtins, 1HdlPulOut KitchenFaucet Stinles (B4310LF-SS)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101LF-WF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9693-DST)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- Delta Kitchen Faucets & Accessories