Shop All Kitchen Faucets
Delta
4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet
Mfr # 22C101
Zoro # G0600321
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 or 3-hole 4" installation
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 22C101
- Zoro # G0600321
- UPC # 55870267077
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 5-3/4 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Height (In.) | 5.25 |
Details
Number of Holes | 2 or 3-hole 4" installation |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Single Handle Lever |
Mounting Type | Centerset Mount |
Item | Single Handle Centerset Lav Faucet |
Valve Type | Ceramic valve |
Residential / Commercial | Commercial |
CEC Compliant | F |
Flow Rate (GPM) | 1.50 |
Series | 22C |
Weight | 4.93 lb |
Description
Item Single Handle Centerset Lav Faucet
Restrictions
- This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-DST)
- KOHLER Purist Volume Control Trim (T14490-3-AF)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183-AR-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-DST)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-CZ-DST)
- DELTA Emmeline Single Handle Pull Down Kitchen Faucet (9182-CZ-PR-DST)
- HERITAGE KS1261ALBS 8" Centerset Wall Mount Kitchen Faucet with Brass Sprayer (KS1261ALBS)
- Delta Kitchen Faucets & Accessories