Shop All Kitchen Faucets
Delta
4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet
Mfr # 978-RB-DST
Zoro # G8796249
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Venetian Bronze
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 978-RB-DST
- Zoro # G8796249
- UPC # 034449578141
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 9-3/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 14.25 |
Width | 10.5 |
Length | 10.41 |
Depth (In.) | 10.41 |
Overall Width (In.) | 10.5 |
Overall Height (In.) | 14.25 |
Description
Single,Handle Pull-Down Ktchn Fct
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Above Counter Mixer, Brass (RPG20-1844)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1" (25391)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-420-6p-4535)
- DELTA 8" Mount, Commercial 1 or 3 Hole Linden, 1Hdl, PullOut Kitchen Faucet Chr (4153-DST)
- DELTA Single Handle Pull-Out Kitchen Faucet (4197-CZ-DST)
- DELTA 8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH (100LF-HDF)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-AR-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, MtB (9113T-BL-DST)
- DANCO Danco 10912 Hose Pull-Out for Kitchen Faucet (10912)
- Delta Kitchen Faucets & Accessories