Shop All Bathroom Sink Faucets
Delta
4 Hole Tub With Hand Shower Trim, Matte Black
Mfr # T4799-BL
Zoro # G8853955
product price: $749.53
/ea
Free Shipping & Returns
$749.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- ADA Compliant Yes
- Finish Matte Black
- Flow Rate 1.75 gpm
- Standards ASME A112.18.1 / CSA B125.1, EPA WaterSense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4799-BL
- Zoro # G8853955
- UPC # 034449850162
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 1-13/16" |
Height | 11-3/4" |
Depth | 7-1/8" |
Details
Number of Holes | 4 |
ADA Compliant | Yes |
Finish | Matte Black |
Flow Rate | 1.75 gpm |
Standards | ASME A112.18.1 / CSA B125.1, EPA WaterSense |
Item | Tub With Hand Shower Trim |
Shower Head Type | Hand Shower |
Includes | Coordinating Hand Shower |
Description
Roman Tub,w/Hand Shower Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Male NPT Malleable Iron Square Head Plug Class 150 (0318901485)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- ZORO SELECT Male Adapter, Stainless Steel, Not Applicable (SS822MR)
- KOHLER Reach Trip Lever (21710-L-2MB)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- DELTA Roman Tub Trim (T2764-SS)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone (LPT241.8G#03)
- Delta Bathroom Sink Faucets & Accessories