Shop All Bathroom Sink Faucets
Delta
4 Hole Tub With Hand Shower Trim, Chrome
Mfr # T4759
Zoro # G8826649
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Coordinating Hand shower
- Flow Rate 1.75 gpm
- Number of Holes 4
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T4759
- Zoro # G8826649
- UPC # 034449686716
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 41 |
Width | 9.75 |
Depth | 10" |
Face Dia. | 1-1/4" |
Length | 11.75 |
Details
Includes | Coordinating Hand shower |
Item | Tub With Hand Shower Trim |
Flow Rate | 1.75 gpm |
Number of Holes | 4 |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1 / CSA B125.1, EPA WaterSense |
Type | Faucet |
Function | Tub Filler |
GPM | 1.75 |
Mfr. Series | Excluded |
Handle | Two Handle Lever |
Series | Trinsic® |
Description
Roman Tub,w/Hand Shower Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- KOHLER Venza Single Control Lav Faucet, 1.0Gpm Polished Chrome (28126-4K-CP)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2538-SSMPU-DST)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HDF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSMPU)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (597LF-PNMPU)
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C531)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- Delta Bathroom Sink Faucets