Shop All Bathroom Safety Bars and Chairs
Delta
3.5 L, Grab bar, Matte Black
Mfr # 41836-BL
Zoro # G207062884
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Finish Matte Black
- Color Black
- Width 2.75
- Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41836-BL
- Zoro # G207062884
- UPC # 34449838337
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3.5 |
Width | 2.75 |
Height | 39.5 |
Details
Finish | Matte Black |
Color | Black |
Item | Grab bar |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" CPI x FNPT Brass Connector (2-2 GBZ-B)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Bronze (7381231-200.2240A)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- DELTA 3.5 L, Grab bar, Matte Black (41818-BL)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Venetian Bronze (41642-RB)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41918-BL)
- DELTA 3 L, Grab bar, Stainless (41612-SS)
- DELTA 3 L, Grab bar, Stainless (41912-SS)
- ODD BALL INDUSTRIES Wall Mount, 304 Stainless steel, Ligature Resistant Soap Dish, Satin (SP-13)
- Delta Bathroom Safety Bars and Chairs