Shop All Bathroom Safety Bars and Chairs
Delta
3.5 L, Grab bar, Matte Black
Mfr # 41824-BL
Zoro # G407062844
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Finish Matte Black
- Color Black
- Width 2.75
- Height 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41824-BL
- Zoro # G407062844
- UPC # 34449838344
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3.5 |
Width | 2.75 |
Height | 27.5 |
Details
Finish | Matte Black |
Color | Black |
Item | Grab bar |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 14 in H (US-EZ-4)
- ZORO SELECT 1/2" Low Lead Brass Branch Tee (700072-0808)
- HAUSEN 48-Inch Stainless steel Washing machine connector 4FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-100-2)
- CHICAGO FAUCET Clip (2500-016JKNF)
- DELTA 3 L, Grab bar, Stainless (41912-SS)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- DELTA 2.75 L, Grab bar, Stainless (41824-SS)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-CZ, Champagne Bronze (41924-CZ)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Stainless (41942-SS)
- Delta Bathroom Safety Bars and Chairs