Shop All Bathroom Safety Bars and Chairs
Delta
3.5 L, Accessory, Brass, ADA, Grab Bar, Venetian Bronze
Mfr # 40024-RB
Zoro # G8782851
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Finish Venetian Bronze
- Type Accessory
- Material Brass
- Standards ADA Compliant, ICC/ANSI A117.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 40024-RB
- Zoro # G8782851
- UPC # 034449669047
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3.5 |
Width | 3.13 |
Height | 24 |
Depth (In.) | 3.5 |
Bar Length | 24" |
Overall Height (In.) | 24 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.13 |
Details
Finish | Venetian Bronze |
Type | Accessory |
Material | Brass |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 300 lb. |
Item | ADA,Grab Bar |
Includes | (1) Set of Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws |
Features | Design Allows for Hand Shower to be Mounted Either Left or Right of the Bar |
Weight | 2.75 lb |
Series | Universal Showering Components |
Function | Bath Safety |
Mfr. Series | Excluded |
Description
ADA,Grab Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 7/16-20 x 1/8 In (4-1/8 F5OG-S)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800038, 0.500 ID X .750 OD X 50 FT [Each] (TTYXL60.500X.750X50FT)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- DELTA 2.75 L, Grab bar, Stainless (41824-SS)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze (51600-RB)
- DELTA 3 L, Grab bar, Stainless (41624-SS)
- DELTA Grab Bar For Toilet (DF575)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin (4WMG3)
- Delta Bathroom Safety Bars and Chairs