Shop All Shower & Bathtub Parts
Delta
3.41 L, Accessory, Stainless
Mfr # 41724-SS
Zoro # G8805927
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.41
- Finish Stainless
- Type Accessory
- Standards ADA Compliant, ICC/ANSI A117.1
- Width 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41724-SS
- Zoro # G8805927
- UPC # 034449715249
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3.41 |
Width | 27 |
Height | 3.03 |
Depth (In.) | 3.41 |
Bar Length | 24" |
Overall Width (In.) | 27 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 3.03 |
Details
Finish | Stainless |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | BathSafty 24",TransDecrGrbBr Stinles |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor |
Weight | 5.1 lb |
Series | BathSafety |
Function | Bath Safety |
Mfr. Series | Other |
Description
BathSafty 24 In.,TransDecrGrbBr Stinles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, BN (B5161BN)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0212E)
- ALLPOINTS Lever Waste Repair Kit (511090)
- BRADLEY Connector Male, 1/8" O.D. x 10" to 32" (169-890)
- DELTA 6-Setting 3-Port Diverter Trim (T11959-BL)
- DELTA Delta Peerless Xander Valve Only MultiCh (PTT14019)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17064)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- DELTA Classic Roman Tub Trim (T2705-SS)
- MIDWEST FASTENER Flat Shower Door Seals 2PK (31386)
- Delta Shower & Bathtub Parts