Shop All Bathroom Safety Bars and Chairs
Delta
3.38 L, Accessory, Trans, Decorative, ADA, Grab Bar, Stainless
Mfr # 41742-SS
Zoro # G8782739
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.38
- Finish Stainless
- Type Accessory
- Standards ADA Compliant, ICC/ANSI A117.1
- Width 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41742-SS
- Zoro # G8782739
- UPC # 034449815758
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3.38 |
Width | 45 |
Height | 3 |
Depth (In.) | 3.38 |
Bar Length | 42" |
Overall Height (In.) | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 45 |
Details
Finish | Stainless |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Trans,Decorative,ADA,Grab Bar |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor |
Features | Concealed Mounting for a Clean Look, Coordinates with Victorian, Cassidy, Linden and Windemere Bath Collections |
Weight | 6.578 lb |
Series | BathSafety |
Mfr. Series | Excluded |
Function | Bath Safety |
Description
Trans,Decorative,ADA,Grab Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- FLUSHMATE Cartridge Removal Wrench (ST100500)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1WKG4)
- KOHLER Mudguard (1051107)
- DELTA Corner Shelf Assist Bar (DF702PC)
- DELTA 3 L, Grab bar, Venetian Bronze (41624-RB)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- DELTA 1.38 L, Showering Component, Chrome (U6500)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- Delta Bathroom Safety Bars and Chairs