Shop All Shower & Bathtub Parts
Delta
3.38 Accessory, Grab Bar
Mfr # 41724-BL
Zoro # G4028602
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.38
- Finish Matte Black
- Type Accessory
- Width 27
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 41724-BL
- Zoro # G4028602
- UPC # 34449884198
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3.38 |
Width | 27 |
Height | 3 |
Depth (In.) | 3.38 |
Overall Height (In.) | 3 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 27 |
Details
Finish | Matte Black |
Type | Accessory |
Item | Grab Bar |
Weight | 4.914 lb |
Series | BathSafety |
Function | Bath Safety |
Mfr. Series | Excluded |
Description
Delta BathSafety 24" Transitional Decorative Grab Bar Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Plastic, Shallow, Sediment Bucket (JP2375-Y)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- ZORO SELECT Water Connector, Copper, 200 psi, 180" L (48398)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (8998-CP)
- DELTA Three Setting, 2-Port Diverter Trim (T11894-SS)
- DELTA Stretchable Metal Hose (U495D-60-PK)
- DELTA Dryden Monitor® 17 Series Shower Trim Champagne Bronze (T17251-CZ)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- DELTA Universal Showering Components H2Okinetic In2ition 4-Setting Two-in-One Shower (58471-SS-PK)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32808)
- Delta Shower & Bathtub Parts