Shop All Shower & Bathtub Parts
Delta
3.38 Accessory, Grab Bar
Mfr # 41718-BL
Zoro # G4023535
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.38
- Finish Matte Black
- Type Accessory
- Width 21
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41718-BL
- Zoro # G4023535
- UPC # 34449884150
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3.38 |
Width | 21 |
Height | 3 |
Depth (In.) | 3.38 |
Overall Width (In.) | 21 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 3 |
Details
Finish | Matte Black |
Type | Accessory |
Item | Grab Bar |
Weight | 4.286 lb |
Series | BathSafety |
Mfr. Series | Excluded |
Function | Bath Safety |
Description
Delta BathSafety 18" Transitional Decorative Grab Bar Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C x Flange Copper Flange (741 1 1/4)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 3/4 in x 1/2 in Pipe Size (1406101)
- ZORO SELECT 1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 9/16" (E6BND05)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- DELTA Stryke Integrated Diverter Lever Chrome (H559)
- DELTA Metal Lever Handle - Transfer Valve (H597PN)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157SS)
- DELTA Ceiling Mount, Shower Arm and Flange (U4996)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- GROHE Universal Solenoid Valve Chrome (48213000)
- Delta Shower & Bathtub Parts