Shop All Bathroom Safety Bars and Chairs
Delta
3.25 L, Accessory, Towel Bar Bath Hardware Accessory, Matte Black
Mfr # 774240-BL
Zoro # G0875036
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.25
- Finish Matte Black
- Type Accessory
- Width 25.31
- Height 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 774240-BL
- Zoro # G0875036
- UPC # 034449886864
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3.25 |
Width | 25.31 |
Height | 2.06 |
Depth (In.) | 3.25 |
Overall Height (In.) | 2.06 |
Overall Width (In.) | 25.31 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Finish | Matte Black |
Type | Accessory |
Item | Towel Bar Bath Hardware Accessory |
Series | Zura® |
Weight | 2.48 lb |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Delta Zura,24 In.,Towel Bar,Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64ABCP)
- B & K/MUELLER INDS(IMPORT) 1" Galv Tee (510-605HN)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- VIEGA Reducer (25931)
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- DELTA 3.5 L, Grab bar, Matte Black (41818-BL)
- DELTA 3 L, Grab bar, Stainless (41612-SS)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41936-BL)
- DELTA 3 L, Grab bar, Stainless (41912-SS)
- MANHATTAN 14-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414127)
- Delta Bathroom Safety Bars and Chairs