Shop All Bathroom Safety Bars and Chairs
Delta
3.25 L, Accessory, Towel Bar Bath Hardware Accessory, Champagne Bronze
Mfr # 774240-CZ
Zoro # G0875124
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.25
- Type Accessory
- Height 2.06
- Finish Champagne Bronze
- Width 25.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 774240-CZ
- Zoro # G0875124
- UPC # 034449886307
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3.25 |
Height | 2.06 |
Width | 25.31 |
Depth (In.) | 3.25 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 2.06 |
Overall Width (In.) | 25.31 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Champagne Bronze |
Series | Zura® |
Weight | 2.48 lb |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Delta Zura,24 In.,Towel Bar,Champagne Brz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank Lever, Plastic, Chrome (60-7191)
- B & K Nibco 1 in. Press X 1 in. D Press Copper Tee 1 pk (9099455PCU)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in. L (24PL-CA11-0240-11C-38C)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 12 21)
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- DELTA Bar Grab Multi Grip Wht (DF585)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Chrome (51600)
- DELTA GRAB BAR ANCHOR 5.5"" (DF549)
- DELTA 3 L, Grab bar, Stainless (41912-SS)
- DELTA 2.75 L, Grab bar, Chrome (41824)
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- Delta Bathroom Safety Bars and Chairs