Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Grab bar, Venetian Bronze
Mfr # 41918-RB
Zoro # G807062857
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3
- Finish Venetian Bronze
- Color Bronze
- Width 21
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 41918-RB
- Zoro # G807062857
- UPC # 34449715638
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 21 |
Height | 3 |
Details
Finish | Venetian Bronze |
Color | Bronze |
Item | Grab bar |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P454)
- EVERFLOW 3/8" O.D. COMP x 3/8" MIP 90° Elbow Pipe Fitting; Lead Free Brass (C69-38-NL)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE6)
- DELTA Bathsafety 42"" Traditional Decorative Ada Grab Bar (41642-SS)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze (51600-RB)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- DELTA Corner Shelf Assist Bar (DF702PC)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- Delta Bathroom Safety Bars and Chairs