Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Grab bar, Stainless
Mfr # 41624-SS
Zoro # G907062917
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Finish Stainless
- Color Silver
- Width 27.5
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41624-SS
- Zoro # G907062917
- UPC # 34449714914
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 27.5 |
Height | 3 |
Details
Finish | Stainless |
Color | Silver |
Item | Grab bar |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 10 gpm, 10 Micron, 2.6" O.D., 10 in H (RT10C16G20NN)
- KOHLER Exhale Wall-Mount Handshower Holder W/ Supply Elbow & Volume Control (98355-CP)
- ZORO SELECT Spool Adapter, 1-1/4", 316 SS (PLE95)
- JOHNS MANVILLE 10-3/4" x 48" L PVC Insulated Pipe Jacket (36690)
- DELTA 2.84 L, Accessory, Contemporary, 42", Decor Grab Bar, Champagne Bronze (41842-CZ)
- DELTA BAR GRAB-16"" (DF516PC)
- DELTA Bathsafety 42"" Traditional Decorative Ada Grab Bar (41642-SS)
- DELTA Bathsafety 36"" Traditional Decorative Ada Grab Bar (41636-PN)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- DELTA GRAB BAR ANCHOR 5.5"" (DF549)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS36)
- Delta Bathroom Safety Bars and Chairs