Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Grab bar, Matte Black
Mfr # 41924-BL
Zoro # G907062962
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Finish Matte Black
- Color Black
- Width 27
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41924-BL
- Zoro # G907062962
- UPC # 34449886949
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 27 |
Height | 3 |
Details
Finish | Matte Black |
Color | Black |
Item | Grab bar |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 2-1/2" BRASS NIPPLE (311-043)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- BK RESOURCES Lever Drain Tool, Used To Install/Remove Most Lever Drains (BK-LDT)
- AMERICAN STANDARD Spout O-Ring, Hampton (073542-0070A)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41936)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41918-BL)
- DELTA 3 L, Accessory, BathSafty 36", ModrnDecor GrbBr VBrnz, Venetian Bronze (41936-RB)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41936-BL)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- DELTA 3 L, Grab bar, Stainless (41624-SS)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- Delta Bathroom Safety Bars and Chairs