Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Grab bar, Chrome
Mfr # 41642
Zoro # G907062986
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Finish Chrome
- Color Silver
- Width 45
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41642
- Zoro # G907062986
- UPC # 34449815789
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 45 |
Height | 3 |
Details
Finish | Chrome |
Color | Silver |
Item | Grab bar |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART Elbow Nylon Barb 1-1/2 In (UNE-15)
- B & K Wash Machine Valve Cold (102-210)
- DELTA Delta Repair Kit - Clear Knob Handle - 1H Trim (RP77740)
- KOHLER Composed Robe Hook (73146-BV)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41936)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41918-BL)
- DELTA GRAB BAR ANCHOR 5.5"" (DF549)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome (41642)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- Delta Bathroom Safety Bars and Chairs