Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Grab bar, Champagne Bronze
Mfr # 41918-CZ
Zoro # G407062936
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Color Bronze
- Width 21
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 41918-CZ
- Zoro # G407062936
- UPC # 34449715621
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 21 |
Height | 3 |
Details
Finish | Champagne Bronze |
Color | Bronze |
Item | Grab bar |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Center Guide, 1/4 (Warm Grey) (1241031-03)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In (1010300CP)
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in-27 Thread Size, Chrome, Brass (5509805)
- DELTA 6.75 L, Grab bar, Champagne Bronze (41636-CZ)
- DELTA BAR GRAB-16"" (DF516PC)
- DELTA Bathsafety 36"" Traditional Decorative Ada Grab Bar (41636-PN)
- DELTA 3 L, Grab bar, Matte Black (41936-BL)
- DELTA 3 L, Grab bar, Venetian Bronze (41918-RB)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- Delta Bathroom Safety Bars and Chairs