Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Venetian Bronze
Mfr # 41642-RB
Zoro # G8311009
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Finish Venetian Bronze
- Type Accessory
- Standards ADA Compliant
- Width 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 41642-RB
- Zoro # G8311009
- UPC # 034449815819
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 45 |
Height | 3 |
Depth (In.) | 3 |
Overall Width (In.) | 45 |
Overall Height (In.) | 3 |
Bar Length | 42" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Venetian Bronze |
Type | Accessory |
Standards | ADA Compliant |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Tradit,Decorative,ADA,Grab Bar |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screw, Wall Anchor |
Features | Concealed Mounting for a Clean Look, Coordinates with Victorian, Cassidy, Linden and Windemere Bath Collections |
Weight | 4.682 lb |
Function | Bath Safety |
Series | BathSafety |
Mfr. Series | Excluded |
Description
Tradit,Decorative,ADA,Grab Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- SPEAKMAN Service Sink Vacuum Breaker - Rcp (G20-1492-RCP)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- SLOAN A38A Repair Kit 3.5 Closet (3301038)
- DELTA 2.84 L, Accessory, Delta Pivotal, 42", Contemporary Decorativ, Chrome (41842)
- DELTA 3.5 L, Grab bar, Matte Black (41818-BL)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Chrome (41918)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- DELTA 3.38 L, Accessory, BathSafty 42", Trans DecrGrbBr CBrnz, Champagne Bronze (41742-CZ)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- Delta Bathroom Safety Bars and Chairs