Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome
Mfr # 41642
Zoro # G8782757
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Finish Chrome
- Type Accessory
- Standards ADA Compliant
- Width 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41642
- Zoro # G8782757
- UPC # 034449815789
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Finish | Chrome |
Type | Accessory |
Standards | ADA Compliant |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Tradit,Decorative,ADA,Grab Bar |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screw, Wall Anchor |
Features | Concealed Mounting for a Clean Look, Coordinates with Victorian, Cassidy, Linden and Windemere Bath Collections |
Function | Bath Safety |
Series | BathSafety |
Mfr. Series | Excluded |
Description
Tradit,Decorative,ADA,Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Rod Sewer Flat 3/4X50Ft W/Hold (DC00008-50)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPT (ZUSA-PF-10611)
- INTERSTATE PNEUMATICS Brass 25 PK (CPH440B-25K)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- DELTA 2.84 L, Accessory, Contemporary, 42", Decor Grab Bar, Champagne Bronze (41842-CZ)
- DELTA 3 L, Grab bar, Venetian Bronze (41624-RB)
- DELTA 3.5 L, Grab bar, Matte Black (41836-BL)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- Delta Bathroom Safety Bars and Chairs